Apply to be a TradeMaster!
Main product image of 45000 Universal Electronic Ignitor (110V)
Magnifying glass
Hover image to zoom

45000 Universal Electronic Ignitor (110V)

SKU:
45000S
Rating:
(3)
Q&A:
(0)
45000 Universal Electronic Ignitor (110V)
Magnifying glass
Hover image to zoom
$50.46 each
In Stock
In Stock
Get 35 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v

Description

–
Pro-X 45000 Universal Ignitor : 110V Heavy Duty Ignitor – Mounts to any base plate

Specs

–
Product Type:

Ignitor

Voltage:

110v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Price!

Igniter fit and worked perfectly on my Lanair MXD 300 Waste oil Furnace.
A J
Midway KY
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Couldn't be better

Ignitor worked perfectly, and arrived very quickly which is critical during the cold months.
PS Service
Green island, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, fast shipping and had exactly what I needed.

Exactly the part I needed.
Robert
NJ
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy