Apply to be a TradeMaster!
Main product image of Continuous Duty Electronic Ignitor w/ Base Plate for EZ, 99, 100, 102 Oil Burners, 120V
Magnifying glass
Hover image to zoom

Continuous Duty Electronic Ignitor w/ Base Plate for EZ, 99, 100, 102 Oil Burners, 120V

SKU:
41000S0CAS
Rating:
(6)
Q&A:
(0)
Continuous Duty Electronic Ignitor w/ Base Plate for EZ, 99, 100, 102 Oil Burners, 120V
Magnifying glass
Hover image to zoom
$61.86 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
The Carlin 41000 produces a 14,000 volt output for smoother ignition. Manufactured with solid state technology, this unit yields durability, high performance and long life. Energy savings are maximized by its low current draw. This ignitor is epoxy sealed for better heat dissipation and water resistance. A constant 14k volts are produced across a wide range of input voltages.

This ignitor comes complete with a base plate for mounting on Beckett AF and AFG burners.

  • Power input 120 vac, 60 hz, 40 v
  • Ignitor output 19 kv, 35 ma rms
  • Secondary Grounding - midpoint
  • Operating temperatures - +32ç F to +140ç F
  • UL recognized (US) , CSA certified (Canada)

Specs

–
Product Type:

Ignitor

Voltage:

120v
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
You May Also Need

Product Reviews

4.83 out of 6 reviews
100% would recommend this product
4.83
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
17%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

yes

This is a step up in voltage from original specs, giving a more efficient start up.
Don
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

great
mduran
worcester, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

It's in a military heater and it works great
Maint.66
Lima, Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

ignitor

Replaced the melting antique ignition transformer good price-prompt shipping Now I have heat-what's not to like!
dynodave
New England
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product or others from here again.

Product fit and works great. Delivery was faster than expected. Great service!
Farm man
Ellsworth ME
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertized. Would recommend

Easy to install.
Noel D.
Connecticut
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?