Apply to be a TradeMaster!
Main product image of Continuous Duty Electronic Ignitor, 120V
Magnifying glass
Hover image to zoom

Continuous Duty Electronic Ignitor, 120V

SKU:
41000S
Rating:
(9)
Q&A:
(0)
Continuous Duty Electronic Ignitor, 120V
Magnifying glass
Hover image to zoom
$53.61 each
In Stock
In Stock
Get 57 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow

Licensed Contractor Required

–
This product must be installed by a qualified/licensed contractor and set up with properly calibrated combustion test equipment. Failure to comply with this could result in substantial property damage, severe personal injury or death.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
19-KV continuous-duty

  • 19,000-volt output for smoother ignition
  • Solid state technology yields high performance, long life and durability
  • Constant-duty rated
  • Low current draw saves electricity
  • Epoxy sealant provides water resistance and heat dissipation
  • Consistent voltage output across a wide range of input voltages

Specs

–
Product Type:

Ignitor

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Good working ignitor, exact replacement, 10 minute swapout.

Replacement for Clean Burn 5000. Works great.
ZSL
Delmarva Peninsula
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A perfect match for my need!

This ignitor was pretty much a plug and play replacement for my CleanBurn oil furnace. Works great!
N2FXN
Old Monroe MO.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

Right part, in stock, fair price, easy transaction and fast turn around!
Dave
Tacoma, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very solid build. Good quality.

Very impressed with the quality and workmanship on this product.
Huniad
Portland, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Could not find original replacement part, Supply House figu.

Needed to get an old direct fired burner up and running fast, Supply House is always the solution!
Ron the starr
Statesville NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

This Ignitor is a exact replacement for the original and works well.
Bigspark
Milford Ct
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent, Exactlly what I ordered

Fast service and great pricing Thank You
Mike
Dudley MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Works as designed
JZ
PA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

High quality reasonably priced and delivered on time...well done!
Pete
Massachusetts
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy