Apply to be a TradeMaster!
Main product image of 370/440V Oval Run Capacitor, 5 MFD, P291-0504
Magnifying glass
Hover image to zoom

370/440V Oval Run Capacitor, 5 MFD, P291-0504

Brand:
Carrier
SKU:
P291-0504
Rating:
(2)
Q&A:
(0)
370/440V Oval Run Capacitor, 5 MFD, P291-0504
Magnifying glass
Hover image to zoom
$5.76 each
BOX UP & SAVE 11%
$51.50 box of 10
$5.15 each
In Stock
In Stock
Get 71 Tomorrow, Jun 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440v, 370V, 370/440v

Description

Note: Carrier sources its capacitors from other manufacturers. The writing on the capacitor will reflect the name of the manufacturer, not Carrier.

Carrier 370/440V oval run capacitor, 5 MFD

Specs

Voltage:

440v

370V

370/440v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Voltage
CURRENT ITEM
440v
370V
370/440v

You May Also Need

330V Round Start Capacitor 238-262MFD, HC95DE041
SKU: HC95DE041
Carrier

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Came through for me once again!

I ordered the capacitor and a new fan motor for my furnace. They are always helpful in matching up the right parts for my furnace. In this case I needed a new capacitor to match the new motor and would replace both at the same time anyway. Parts arrived the next day thankfully since we had no heat and it was around 10 degrees outside.
Ken
Jackson nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Good product, good price, fast delivery, always a good experience with Supplyhouse.
Kitman
Grand haven, Mi
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy