Apply to be a TradeMaster!
Main product image of 3/4" F30 Pressure Only Safety Relief Valve (30 PSI)
Magnifying glass
Hover image to zoom

3/4" F30 Pressure Only Safety Relief Valve (30 PSI)

Brand:
Cash-Acme
SKU:
20166-0030
Rating:
(30)
Q&A:
(0)
3/4" F30 Pressure Only Safety Relief Valve (30 PSI)
Magnifying glass
Hover image to zoom
20166-0030 has been discontinued
Discontinued April 14, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" F-30F Pressure Only Safety Relief Valve (30 PSI)
Brand:
Cash-Acme
SKU:24797-0030
(2)
Order by 6PM, receive 1006 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
30 psi
Product Highlight: Material
Brass

Description

–
The Cash Acme F-30 Relief Valve is designed for use on hot water service only and is not to be used on steam.

The Cash Acme F-30 is a compact and economical ASME Safety Relief Valve for use on hot water space heating boilers, water supply heaters, and storage tanks.

The Cash Acme F-30 is available in 3/4" size only. The standard factory pressure relief setting of 30 psi. Our F-30 pressure only relief valve features an all brass body, brass internal parts, a silicone seat disc and a stainless steel pressure spring.

Specs

–
Size:

3/4"

Pressure Set Point:

30 psi

Capacity:

510000

Inlet Type:

MNPT

Outlet Type:

FNPT

Material:

Brass

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1/8" Hy-Vent
SKU: 400-4
Taco
3/4" NCLX-5L Domestic T&P Relief Valve
SKU: 18821-0150
Cash-Acme

Product Reviews

4.9 out of 30 reviews
97% would recommend this product
4.9
out of 30 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
0%
3 star
0%
2 star
3%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

A FIne, Compact Valve For A Good Price

This Cash Acme F30 relief valve is a nice product, sold at a good price point. The threads on this unit were cut very accurately, leading to a leak-free installation. As a pressure safety device should, this valve slowly starts releasing pressure shortly before reaching 30 PSI. This is a very important safety feature. (Early release prevents a rupture of components should the pressure rise faster than the gauge can release it.) The valve body is quite compact, allowing for better clearance in tight areas. I don't remember ever having problems with any Cash Acme product.
VS

Most Liked Negative Review

Lasted 3 1/2 months.

Started to drip. Frightened me as I thought it was the tank itself. I reordered, the same one and hopefully the new one will last a little longer.
Showing 1-10 of 30 reviews

I would buy this again

Works the was great
Just joe
Chestertown ny
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I always buy from you guys

It worked like it should
Mrw
Newport
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good job every time thankyou

Good job every time
Paul
Maine
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fast, great prices

I bought a couple of these to keep on the shelf after having to buy one locally for four times the amount. It was the same thing. I also have purchased all the consumable parts, for this heating system, to keep on the shelf. I sleep better now.
Tralfaz
Montana
2 years ago
Was this review helpful to you?

I would definitely buy again.

Works as should.
Heisenberg
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A FIne, Compact Valve For A Good Price

This Cash Acme F30 relief valve is a nice product, sold at a good price point. The threads on this unit were cut very accurately, leading to a leak-free installation. As a pressure safety device should, this valve slowly starts releasing pressure shortly before reaching 30 PSI. This is a very important safety feature. (Early release prevents a rupture of components should the pressure rise faster than the gauge can release it.) The valve body is quite compact, allowing for better clearance in tight areas. I don't remember ever having problems with any Cash Acme product.
PB
Michigan
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compact & Functions Fine

This Cash Acme F30 is rated 500-k btu, so it should work on any system that has 3/4" safety port. It is far smaller than the comparable Watts. (Better price, too) Recently, we had a test that showed the valve starts trickling 2 psi-g early- exactly what a relief valve should do. This prevents a huge explosion of water for an instant open. . The threads are cut very accurately and cleanly for easy installation without fear of damage to the fitting. Cash Acem always makes good items. I have a Cash Acme hose nozzle that is over 100 year old and it still works fine.
PJB
Detroit, MI
2 years ago
Was this review helpful to you?

Product fit was perfect for what I needed.

The product was installed easily, did not leak, and performed as expected. Shipping was fast and efficient and will use the supplier again.
Matt
Burnsville, MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Purchase

Old pressure relief valve was leaking. Tried cleaning, but that did not work. Ordered the new one. Exact match, working well, reasonable price and prompt shipment. Ordered many things over the years from Supply House. Never had a problem.
AE
OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will purchase from this company again.

The employees are always so helpful and knowledgeable. Products are what we are exactly looking for and very inexpensive compared to buying local.
Mr. and Mrs. B
Wisconsin
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?