Apply to be a TradeMaster!
Main product image of 1" FVMX-5C Commercial T&P Relief Valve, 125 psi, Lead Free (Male Inlet)
Magnifying glass
Hover image to zoom

1" FVMX-5C Commercial T&P Relief Valve, 125 psi, Lead Free (Male Inlet)

Brand:
Cash-Acme
SKU:
23276-0125
Rating:
(0)
Q&A:
(0)
1" FVMX-5C Commercial T&P Relief Valve, 125 psi, Lead Free (Male Inlet)
Magnifying glass
Hover image to zoom
$152.49 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
125
Product Highlight: Max Temp (F)
210°F Max Temp
Product Highlight: Connection Type
Threaded Connection

Description

–
Description
The Cash Acme FV(M)X Series combination temperature and pressure relief valves are designed to offer high capacity protection for domestic and commercial water heating devices.The Cash Acme FV(M)X Series is fully automatic, and the valves reseat after either temperature or pressure relief. The FV(M)X Series Valves are diaphragm guided, and they are suitable for installations where codes require complete shut-off. The larger FV(M)X Series Valves are well suited for such commercial applications as restaurants, hospitals, and laundries. Available sizes include 3/4", 1", 1-1/4", 1-1/2" and 2". The FV(M)X Series offers a choice of either male (designated FVMX) or female (designated FVX) inlet connections. A variety of extension thermostat lengths are available to place the element in the hottest water without restricting flow. Extended length bodies are available for several sizes to accommodate applications with thick insulation. Consult the dimension table for details. All Cash Acme FV(M)X Series Valves through 1-1/4" have coated thermal elements to protect against corrosion and mineral build-up. The coating also isolates the copper from galvanic action within the heater. The 1-1/2" and 2" sizes are fitted with stainless steel thermal elements.The temperature relief setting is 210°F (99°C). The FV(M)X Series Valves have a standard factory pressure relief setting of 150 psi. Most models are also available with a pressure relief setting in the range of 75 psi to 150 psi. Lead Free* versions of most models are also available.

Features
  • Offers high capacity protection for domestic and commercial hot water heating devices: Handles more volume with just one relief valve.
  • Completely automatic: The valves reseat after either temperature or pressure relief
  • The larger series valves are well suited for commercial applications: Restaurants, hospitals, and laundries are no problem!
  • Listed by CSA (ANSI Z21.22/CSA 4.4) and the National Board (ASME Boiler Code Section IV): Inspector friendly, peace of mind!

Specs

–
Pressure Set Point:

125

Size:

1"

Connection Type:

Threaded

Inlet Type:

MNPT

Outlet Type:

FNPT

Max Temp (F):

210°F

CSA Rating (BTU/HR):

500000

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

1-1/2" Sweat Isolator w/ Drain & Rotating Flange
SKU: 51416
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy