Shop Resideo Sale
Main product image of Series 173 2 Pole Definite Purpose Contactor w/ Lugs (40A, 24V)
Magnifying glass
Hover image to zoom

Series 173 2 Pole Definite Purpose Contactor w/ Lugs (40A, 24V)

Brand:
Jard
SKU:
17425
Rating:
(3)
Q&A:
(0)
Series 173 2 Pole Definite Purpose Contactor w/ Lugs (40A, 24V)
Magnifying glass
Hover image to zoom
$42.36 each
In Stock
In Stock
Get 14 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
40 Amps
Product Highlight: Voltage
24V

Description

–
MARS2 Definite Purpose Contactors are designed for use on refrigeration, air conditioning, and electric heating systems. The universal mounting base allows replacement of most contactor brands. Power connections can be made with either screws & quick connects or lugs & quick connects depending on the style.

Product Features
  • JARD® definite purpose contactors
  • Designed for use on refrigeration, A/C and electric heating systems
  • Universal mounting base
  • Industry standard size and mounting
  • Straight through wiring
  • Poles: 2
  • Terminals: box lug

Specs

–
Amperage:

40

Type:

Contactor

Poles:

2

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Amperage
Poles
Voltage
40
2
24V

You May Also Need

5 MFD Oval Run Capacitor (370V)
SKU: 12905
Jard

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Fast delivery & Tracking

Works as expected. Easily replaced the buzzing contactor for my Generac generator.
Vladimeer
Holly Lake Ranch, Texas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

all good pleasure to do

very satisfied
mr fix it
Lunenburg na
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This was an exact fit replacement contactor for an existing AC compressor unit.
Timeless
Punt Gorda, Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy