Shop Resideo Sale
Main product image of 1-1/2" Sweat Isolator w/ Drain & Rotating Flange
Magnifying glass
Hover image to zoom

1-1/2" Sweat Isolator w/ Drain & Rotating Flange

Brand:
Webstone
SKU:
51416
Rating:
(0)
Q&A:
(0)
1-1/2" Sweat Isolator w/ Drain & Rotating Flange
Magnifying glass
Hover image to zoom
$139.87 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1-1/2"
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 51416W is recommended.

Full Port Forged Brass Uni-Flange Ball Valves w/ Detachable Rotating Flange & Multi-Function Hi-Flow Hose Drain, Nuts & Bolts

Specs

–
Features:

Drain & Rotating Flange

Size:

1-1/2"

Max Pressure (PSI):

150

Material:

Brass

Connection Size:

1-1/2"

Connection Type:

Sweat

Type:

Isolation Flange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Features
Size
Material
Connection Size
Connection Type
CURRENT ITEM
Product Image of 1-1/2" Sweat Isolator w/ Drain & Rotating Flange
1-1/2" Sweat Isolator w/ Drain & Rotating Flange
SKU: 51416
Drain & Rotating Flange
1-1/2"
Brass
1-1/2"
Sweat
Drain & Rotating Flange
1-1/2"
Brass
1-1/2"
Sweat

You May Also Need

1-1/2" Sweat Isolator Flange
SKU: 50406
Webstone
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy