Apply to be a TradeMaster!
Main product image of 5-5/8" Indoor Blower Motor (115V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
5-5/8" Indoor Blower Motor (115V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$164.33 each
In Stock
In Stock
Get 57 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
5.4 Amps

Description

–
5-5/8" Indoor Blower Motor (115V, 1075 RPM, 1/3 HP)

Features:
  • 60 HZ
  • Single Phase
  • Automatic Overload
  • 48 Frame
  • 2 1/2 Mounting Rings
  • Extended Thru Bolts
  • 40 degree C ambient
  • Permanent Split Capacitor

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Bearings:

Sleeve

Voltage:

115V

RPM:

1075

Duty:

Air Over

Mount:

Resilient Rings

Poles:

6

Rotation:

Reversible

Enclosure Type:

Open

Speeds:

3

Hertz:

60

Frame:

48

Amperage:

5.4

Insulation Class:

B

Phase:

1

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5-5/8" Indoor Blower Motor (115V, 1075 RPM, 1/3 HP)
5-5/8" Indoor Blower Motor (115V, 1075 RPM, 1/3 HP)
SKU: DL1036
(3)

Product Reviews

4.67 out of 3 reviews
67% would recommend this product
4.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works great

Sales girl helped locate the exact motor we needed to replace the 30+ year old blower on furnace, not an easy task. Shipping was quick as usual. I hope we never need another. I will continue to keep supply house front of mind. Keep up the good work.
The Dude
Jamestown
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unhappy price increase

Motor went up $50.00 back to dealer for much better price
Ron
MO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Direct replacement for our Armstrong V

Direct plug and play. Can't ask for anything more than that!
o2bsenna
Salt Lake City
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy