Apply to be a TradeMaster!
Main product image of 5-5/8" 3-Speed High Efficiency Indoor Blower Motor (115V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom

5-5/8" 3-Speed High Efficiency Indoor Blower Motor (115V, 1075 RPM, 1/3 HP)

Brand:
Century
SKU:
FDL1036
Rating:
(1)
Q&A:
(0)
5-5/8" 3-Speed High Efficiency Indoor Blower Motor (115V, 1075 RPM, 1/3 HP)
Magnifying glass
Hover image to zoom
$235.75 each
In Stock
In Stock
Get 13 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
5.9 Amps

Description

–
Features:
  • Reversing plug
  • 50C Ambient
  • 115 Volt
  • 2.1 Rated Amps, 3.0 Max Amps
  • 1075 /3 RPM/Speed
  • Auto Protector
  • Open Construction
  • 1/2" Dia.- Flatted Shaft
  • Continuous Air Over
  • Permanent Split Capacitor
  • 23" Leads (Minimum)
  • High Efficient $
  • 48 Frame (5-5/8" Dia.)
  • 60 HZ
  • Multiple Mount
  • Reversible
  • Resilient Mounting Ring Included

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/3

Bearings:

Sleeve

Voltage:

115V

Duty:

Air Over

Mount:

Resilient Rings

Poles:

6

RPM:

1075

Phase:

1

Rotation:

Reversible

Enclosure Type:

Open

Hertz:

60

Speeds:

3

Frame:

48Y

Insulation Class:

A

Features:

High Efficiency

Amperage:

5.9

Overload Protection:

Automatic

Max Ambient Temp (°F):

122°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Rotation
CURRENT ITEM
Product Image of 5-5/8" 3-Speed High Efficiency Indoor Blower Motor (115V, 1075 RPM, 1/3 HP)
5-5/8" 3-Speed High Efficiency Indoor Blower Motor (115V, 1075 RPM, 1/3 HP)
SKU: FDL1036
(1)
Permanent Split Capacitor
1/3
115V
1075
Reversible
Permanent Split Capacitor
1/3
1/6
1/4
115V
1075
Reversible
Permanent Split Capacitor
1/3
1/5
1/4
115V
1075
Reversible

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great

Product used as blower motor on a furnace. Works great quiet. Only draw back was the excessive length on the screws had to be cut off, but everything worked great.
Tool and Die guy
Ohio
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy