Shop Resideo Sale
Main product image of 5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (115V, 1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (115V, 1/3 HP, 1075 RPM)

Brand:
US Motors
SKU:
1864
Rating:
(3)
Q&A:
(0)
5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (115V, 1/3 HP, 1075 RPM)
Magnifying glass
Hover image to zoom
$164.77 each
In Stock
In Stock
Get 31 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 HP
Product Highlight: Amperage
5 Amps

Description

–
Residential and commercial direct drive fans and blowers

  • Stud extension on popular models
  • Designed for use with 370V capacitors
  • Class B insulation
  • 24" Leads
  • Continuous Duty, Air Over
  • Bearings have all angle thrust system
  • Reversible Rotation
  • Automatic reset thermal overload protector
  • Connection and capacitor information furnished in the nameplate data
  • 2.5" Dia. Hub rings included
  • All angle mount

Specs

–
Voltage:

115V

Type:

Permanent Split Capacitor

Horse Power:

1/3

RPM:

1075

Phase:

1

Speeds:

3

Amperage:

5

Rotation:

Reversible

Enclosure Type:

Open Air Over

Shaft Diameter:

1/2"

Shaft Length:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
CURRENT ITEM
Product Image of 5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (115V, 1/3 HP, 1075 RPM)
5.6" PSC Direct Drive Fan & Blower Motor, No Capacitor (115V, 1/3 HP, 1075 RPM)
SKU: 1864
(3)
48 Frame Direct Drive Blower Motor (1/3 HP, 115V, 1075 RPM)
SKU: 43585

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

It's absolutely wonderful to have a product that you can ins

I tried to find this motor and supply houses the one had the motor in stock and it was shipped to me and record time I'll recommend my friends neighbors no matter who they won know where to get parts for their furnace or anything else supply houses is where I'll send them
Jack
Asheboro
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a great replacement motor

Quality was good. price was way better than my local wholesaler.
Bret
MI
8 years ago
Was this review helpful to you?

I will be buying this product again to do my other furnace.

Replaced a burned out blower motor in an '89 SynderGeneral HVAC that was 29 years old. The original GE had the typical sleeve bushings with original grease that had dried out and gummed up. The replacement motor (US Motors 1864) has SAB (Self Aligning Bearings) which is a plus. Initially when I installed the new motor it had a resonance spot that made a 60Hz noise when running. I moved the motor support arms to a different location on the motor and this eliminated the noise problem.
Bobo
Ft. Worth TX
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy