Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Outdoor Sleeve Bearing Motor w/ B Class Insulation (208-230V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom

5-5/8" 1-Speed Outdoor Sleeve Bearing Motor w/ B Class Insulation (208-230V, 1075 RPM, 1/2 HP)

Brand:
Century
SKU:
FSE1056SV1
Rating:
(0)
Q&A:
(0)
5-5/8" 1-Speed Outdoor Sleeve Bearing Motor w/ B Class Insulation (208-230V, 1075 RPM, 1/2 HP)
Magnifying glass
Hover image to zoom
FSE1056SV1 has been discontinued
Discontinued July 2, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
5-5/8" 1-Speed Outdoor Ball Bearing PSC Motor (4.0A, 208-230V, 1075 RPM, 1/2 HP)
Brand:
Century
SKU:FE1056SF
(0)
Order by today, receive 13 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/2 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
4 Amps

Description

–
5-5/8" 1-Speed Outdoor Sleeve Bearing Motor w/ B Class Insulation (208-230V, 1075 RPM, 1/2 HP)

Features:
  • Energy Efficient $
  • Permanent Split Capacitor
  • Class B or Class F Insulation
  • Ball or Sleeve Bearing
  • Reversible
  • 1/2" Dia. Flatted Shaft
  • 6 and 8 Pole
  • 26" (Minimum) to 48" Leads
  • Extended Thru Bolts
  • 60 HZ
  • All Angle Mount
  • 60 or 70C Ambient
  • Auto Protector

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/2

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

Rotation:

Reversible

Poles:

6

Mount:

Extended Studs

RPM:

1075

Phase:

1

Hertz:

60

Enclosure Type:

Totally Enclosed

Speeds:

1

Frame:

48

Amperage:

4

Insulation Class:

B

Diameter (Inches):

5-5/8"

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand