Pros, Join Our TradeMaster Program!
Description
5-5/8" Split Phase Resilient Base Sleeve Bearing Motor w/ Open Enclosure (115V, 1725 RPM, 1/3 HP)

Features:
  • 40ºC rise
  • Continuous duty
  • Split Phase
  • 60 HZ
  • Resilient Base Mounting
  • Reversible Rotation
  • Automatic Overload
  • Single Phase
Hide Description
Manuals (1)
Specs
Type:

Split Phase

Horse Power:

1/3

Voltage:

115v

Bearings:

Sleeve

Duty:

Continuous

Rotation:

Reversible

Mount:

Resilient Base

RPM:

1725

Poles:

4

Phase:

1

Hertz:

60

Enclosure Type:

Open

Speeds:

1

Frame:

48

Amperage:

5.9

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Insulation Class:

B

Max Ambient Temp (°F):

104°F

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.