Apply to be a TradeMaster!
Main product image of 6-1/2" 3-Phase OPD Motor w/ 56HZ Frame (460/200-230V, 1725 RPM, 2 HP)
Magnifying glass
Hover image to zoom

6-1/2" 3-Phase OPD Motor w/ 56HZ Frame (460/200-230V, 1725 RPM, 2 HP)

Brand:
Century
SKU:
H886L
Rating:
(0)
Q&A:
(0)
6-1/2" 3-Phase OPD Motor w/ 56HZ Frame (460/200-230V, 1725 RPM, 2 HP)
Magnifying glass
Hover image to zoom
H886L has been discontinued
Discontinued November 5, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
6-1/2" 3-Phase OPD Motor w/ 56HZ Frame (230/460V, 1725 RPM, 2 HP)
Brand:
Century
SKU:H886LES
(0)
Order by 6PM, receive 28 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
460/200-230V
Product Highlight: RPM
1725 RPM
Product Highlight: Rotation
RCCW
Product Highlight: Horse Power
2 HP
Product Highlight: Mount
Rigid Base
Product Highlight: Amperage
3.5, 6.6, 7 Amps

Description

–
6-1/2" 3-Phase OPD Motor w/ 56HZ Frame (460/200-230V, 1725 RPM, 2 HP)

Features:
  • Three Phase
  • Auto Protector
  • Class B Insulation
  • Double Sealed Ball Bearing
  • Reversible
  • 40[DEG]C Ambient
  • Service Factor: 1.15

Specs

–
Type:

Polyphase

Single or Dual Voltage

Induction Run

Horse Power:

2

Bearings:

Ball

Voltage:

460/200-230V

Duty:

Continuous

Speeds:

1

RPM:

1725

Mount:

Rigid Base

Rotation:

RCCW

Phase:

3

Frame:

56HZ

Hertz:

60

Amperage:

3.5

6.6

7

Overload Protection:

Thermally

Insulation Class:

B

Enclosure Type:

Drip Proof

Poles:

4

Max Ambient Temp (°F):

104°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm