Shop Klein Tools Limited Time Promotion
Main product image of 5-5/8" Oil Burner Motor (115V, 3450 RPM, 1/7 HP)
Magnifying glass
Hover image to zoom

5-5/8" Oil Burner Motor (115V, 3450 RPM, 1/7 HP)

Brand:
Century
SKU:
OBK6002V1
Rating:
(2)
Q&A:
(0)
5-5/8" Oil Burner Motor (115V, 3450 RPM, 1/7 HP)
Magnifying glass
Hover image to zoom
OBK6002V1 has been discontinued
Discontinued June 14, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Oil Burner Motor - 1/7 HP, 3450 RPM, 1 PH, (115V)
SKU:O701
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM
Product Highlight: Rotation
CWOSE
Product Highlight: Horse Power
1/7 HP
Product Highlight: Mount
M
Product Highlight: Amperage
1.7 Amps

Description

–
5-5/8" Hot Water Circulator Motor (115V, 1725 RPM, 1/8 HP)

Applications:
Domestic high and low pressure oil burners and other applications where 48M and 48N flange mounting is required. This line of motors includes open (enclosed except for shaft end bracket) and totally enclosed designs to meet all requirements. All mounting dimensions such as location of ears, diameter of rabbet fit and shaft size are in accordance with NEMA standards. Most of the normally stocked replacement ratings feature the external reversing switch for ease of use in those tight dark and dirty locations. All ratings include sleeve bearings for quiet operation and manual reset thermal overload protectors for safe, dependable use.

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/7

Voltage:

115V

Duty:

Continuous

Speeds:

1

RPM:

3450

Mount:

M

Bearings:

Ball

Poles:

2

Enclosure Type:

Semi-Enclosed

Rotation:

CWOSE

Phase:

1

Frame:

48M

Amperage:

1.7

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
RPM
Bearings
Permanent Split Capacitor
1/7
115V
3450
Ball

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great no problems

Easy to install could do it in my sleep 😴
Bobo
MA.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

All good but as a contractor i dont like paying for shipping

All good but as a contractor i dont like paying for shipping
Merchant response
8 years ago
We will send you information about our TradeMaster program for contractors
Goldyshvac
South Amboy nj
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?