Apply to be a TradeMaster!
Main product image of 6.75" Totally Enclosed Split Phase Oil Burner Motor, Ball Bearings (115V, 1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom

6.75" Totally Enclosed Split Phase Oil Burner Motor, Ball Bearings (115V, 1/7 HP, 3450 RPM)

Brand:
US Motors
SKU:
3274
Rating:
(5)
Q&A:
(0)
6.75" Totally Enclosed Split Phase Oil Burner Motor, Ball Bearings (115V, 1/7 HP, 3450 RPM)
Magnifying glass
Hover image to zoom
$80.52 each
In Stock
In Stock
Get 55 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
3450 RPM
Product Highlight: Horse Power
1/7 HP
Product Highlight: Amperage
1.7 Amps
Product Highlight: Diameter (Inches)
6-3/4" Diameter

Description

–
Designed to meet manufacturer’s requirements for oil burners.

Features:
  • 104 F (40 C) Ambient
  • 20" Leads, located at 3 O'Clock Viewed from End Opposite Shaft
  • 1.0 Service Factor
  • Non-Reversible Rotation
  • Manual Reset Thermal Overload Protector
  • 56N Frame has 2 Holes and Screws for Mounting Outlet Box
  • 56N Flange is Enclosed, 48m and 48N Flange are Ventilated
  • Bearings have All Angle Thrust System

Specs

–
Type:

Split Phase

Voltage:

115V

Horse Power:

1/7

RPM:

3450

Phase:

1

Diameter (Inches):

6-3/4"

Amperage:

1.7

Enclosure Type:

Totally Enclosed

Frame:

48M

Bearings:

Ball

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good economical fix

Fixed an old furnace for reasonable price
Tony
Ohio
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Price

It's a Great Product at a Great Price. I have been buying heating an ac parts locally, from a national supplier and thought their prices were great. Then I found Supply House, WOW what a difference. Wish I would have found them 30 years ago, the money I could have saved . . . Thank You, Looking forwards to saving with you again.
Vern
Liberty, PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

HEATER MOTOR

All went well except the shaft is a size small. I was able to modify the fan fitting to fit.
skooba40
Langhorne PA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

nice product and great value
Chuck
upstate NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good deal

Bought it, got it,put it in , it worked. No problem
ged
ct
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy