Apply to be a TradeMaster!
Main product image of 5-5/8" Totally Enclosed Fan/Blower Motor w/ Ball Bearings (115V, 1075 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom

5-5/8" Totally Enclosed Fan/Blower Motor w/ Ball Bearings (115V, 1075 RPM, 1/6 HP)

Brand:
Century
SKU:
UH1016
Rating:
(0)
Q&A:
(0)
5-5/8" Totally Enclosed Fan/Blower Motor w/ Ball Bearings (115V, 1075 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
$242.63 each
In Stock
In Stock
Get 50 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
2.2 Amps

Description

–
Note: This model comes with 4 thru bolts and 4 dummy studs on a 5.15 diameter bolt circle.

Features:
  • Resilient Base
  • Ball Bearings
  • Permanent split capacitor
  • Totally enclosed
  • Automatic overload
  • 60 Hertz
  • Single phase

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

Voltage:

115V

Duty:

Air Over

Poles:

6

Mount:

Resilient Rings

Bearings:

Ball

RPM:

1075

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Speeds:

1

Frame:

48Y

Amperage:

2.2

Phase:

1

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

140°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
Bearings
RPM
CURRENT ITEM
Product Image of 5-5/8" Totally Enclosed Fan/Blower Motor w/ Ball Bearings (115V, 1075 RPM, 1/6 HP)
5-5/8" Totally Enclosed Fan/Blower Motor w/ Ball Bearings (115V, 1075 RPM, 1/6 HP)
SKU: UH1016
Permanent Split Capacitor
1/6
115V
Ball
1075
Permanent Split Capacitor
1/6
115V
Ball
1075
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy