Apply to be a TradeMaster!
Main product image of 5-5/8" Totally Enclosed Fan/Blower Motor (115V, 1075 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom

5-5/8" Totally Enclosed Fan/Blower Motor (115V, 1075 RPM, 1/6 HP)

Brand:
Century
SKU:
US1016
Rating:
(0)
Q&A:
(0)
5-5/8" Totally Enclosed Fan/Blower Motor (115V, 1075 RPM, 1/6 HP)
Magnifying glass
Hover image to zoom
$267.42 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/6 HP
Product Highlight: Mount
Resilient Rings
Product Highlight: Amperage
2.8 Amps

Description

–
5-5/8" Totally Enclosed Fan/Blower Motor (115V, 1075 RPM, 1/6 HP)

Features:
  • Totally Enclosed
  • 60 HZ
  • Automatic Overload
  • Single Phase

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/6

Voltage:

115V

Bearings:

Sleeve

Duty:

Air Over

RPM:

1075

Poles:

6

Mount:

Resilient Rings

Enclosure Type:

Totally Enclosed

Rotation:

Reversible

Hertz:

60

Speeds:

1

Frame:

48Y

Amperage:

2.8

Phase:

1

Insulation Class:

B

Overload Protection:

Automatic

Max Ambient Temp (°F):

104°F

Motor Orientation:

Horizontal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
Bearings
RPM
Century
Permanent Split Capacitor
1/6
115V
Sleeve
1075
Permanent Split Capacitor
1/6
115V
Ball
1075
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy