Apply to be a TradeMaster!
Main product image of 7" HL Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom

7" HL Diagonal Cutting Pliers

SKU:
337-CHANNELLOCK
Rating:
(0)
Q&A:
(0)
7" HL Diagonal Cutting Pliers
Magnifying glass
Hover image to zoom
$21.95 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length

Description

–
7" HL Diagonal Cutting Pliers

Product Description
The Channellock High Leverage Diagonal Cutting pliers offer precision machined knife. An anvil style cutting edges to ensure perfect mating. The tool is laser heat treated for superior cutting edge life. Made from high carbon steel and is specially coated with an ultimate rust preventative.

Product Features
  • High leverage lap joint diagonal
  • Only Channellock uses a knife and anvil style cutting edge
  • Ensure perfect mating and superior cutting edge life
  • Laser heat-treated cutting edges last longer
  • Channellock uses high-carbon steel
  • Superior performance on the job and specially coated for ultimate rust prevention
  • Channellock blue grips for comfort

Specs

–
Type:

Diagonal Cutting

Product Type:

Pliers

Length (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy