Apply to be a TradeMaster!
Main product image of 12" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom

12" Tongue and Groove Pliers

SKU:
440-CHANNELLOCK
Rating:
(0)
Q&A:
(0)
12" Tongue and Groove Pliers
Magnifying glass
Hover image to zoom
$20.95 each
In Stock
In Stock
Get 35 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
12" Length

Description

–
12" Tongue and Groove Pliers

Product Description
The Channellock 12 in. Straight Jaw Tongue and Groove Pliers are constructed with high-carbon C1080 steel. The tool is fashioned with laser heat-treated teeth that clamp down perpendicularly for strong, nonslip jaw action. Undercut tongue-and-groove fabrication allows this heavy-duty tool to perform without slipping, giving users the confidence to impart maximum torque and leverage aided by the comfort and command of the ubiquitous CHANNELLOCK BLUE grips. The patented PermaLock fastener eliminates bolt and nut failure in any of the 7 adjustable jaw settings, supplying utmost strength to loosen and tighten threaded hardware up to 2-1/4 in. in addition to other fastening and crimping tasks.

Product Features
  • Type: Straight Jaw
  • Jaw Opening: 2-1/4"
  • Jaw Positions: 7
  • Jaw size adjustable among 7 settings with a maximum capacity of 2-1/4 in.
  • Right-angle, laser heat-treated teeth grip in all directions for maximum bite
  • Constructed with high-carbon C1080 steel for dependable performance on the job
  • Rust-resistant coating inhibits corrosion for lasting use
  • Outfitted with CHANNELLOCK BLUE grips for comfort and command
  • Tool is 12 in. long from end of handle to top of jaw

Specs

–
Product Type:

Pliers

Type:

Straight

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Model 101, Close Quarters Tubing Cutter, 1/4" to 1-1/8"
SKU: 40617
RIDGID

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy