Shop Limited Time Deals
Main product image of 2.5 Ton, R-410A, 13 SEER RSG Air Condenser
Magnifying glass
Hover image to zoom

2.5 Ton, R-410A, 13 SEER RSG Air Condenser

SKU:
RSG1330S1E
Rating:
(1)
Q&A:
(0)
2.5 Ton, R-410A, 13 SEER RSG Air Condenser
Magnifying glass
Hover image to zoom
RSG1330S1E has been discontinued
Discontinued August 15, 2017
This product was discontinued by the manufacturer.
Direct Replacement:
2.5 Ton 30,000 BTU, R-410A, 14 SEER RSG Air Condenser
SKU:RSG1430S1R
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Refrigerant Type
R-410A
Product Highlight: SEER
13 Rating
Product Highlight: Voltage
208/230V
Product Highlight: Ton
2.5
Product Highlight: Horse Power
1/3 HP
Product Highlight: Liquid Line
3/8"

Description

This R410A unit is no longer manufactured as per the AIM Act of 2020. While replacement parts are available for repairs, a new unit will require replacing the entire system to support the new A2L R32 refrigerant. 

Please visit our Central Air Packages for system selection or reach out to Customer Care Team Contact Us for assistance.


Note: Cooling capacity (BTU) varies with indoor models.

The RSG13 Series combines good looks with efficient operation. Matched with Comfort-Aire air handlers or coils. Micro-channel technology and scroll compressors add efficiency and reliability.

Features:
  • Micro-channel coils are all aluminum for exceptional corrosion resistance
  • Louvered metal jacket has a durable polyester urethane finish
  • Heavy duty scroll compressors are designed for long life and efficiency
  • Composite base pan resists corrosion and absorbs sound
  • Heavy duty grille assembly is designed for maximum air flow and quiet operation
  • Compact cabinet adds to the attractive appearance of the home
  • Exceptional warranty coverage - 12 years on compressor and parts (with registration) - click on "Warranty" above for details

Specs

Refrigerant Type:

R-410A

Application:

HVAC

Unit Type:

Condenser R-410A

SEER:

13

Voltage:

208/230V

Hertz:

60

Phase:

1

Ton:

2.5

Horse Power:

1/3

Liquid Line:

3/8"

Suction Line:

3/4"

Weight (lbs):

144 lbs

Warranty:

12 Year (Compressor, Parts)

Compressor:

Scroll

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


13 Replacement Parts

High Pressure Switch, 632473R
SKU: 632473R
Nordyne
4-5T Compressor Plug, 634660R
SKU: 634660R
Nordyne
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

excellent product

installed a month ago, exc running and cooling,very quiet
dennis
CT
7 years ago
Was this review helpful to you?