Apply to be a TradeMaster!
Main product image of 3/8" Nom Comp. x 1/2" OD Comp. Straight Retrofit Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom

3/8" Nom Comp. x 1/2" OD Comp. Straight Retrofit Valve, Lead Free (Chrome Plated)

Brand:
Dahl
SKU:
511-42-32
Rating:
(0)
Q&A:
(0)
3/8" Nom Comp. x 1/2" OD Comp. Straight Retrofit Valve, Lead Free (Chrome Plated)
Magnifying glass
Hover image to zoom
$44.71 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Size: 
3/8" x 1/2"
Inlet Type: 
Nominal Compression
Nominal Compression
Outlet Type: 
OD Compression

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Compression
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
1/2"
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Brass

Description

–
3/8" Nom Comp. x 1/2" OD Comp. Straight Retrofit Valve, Lead Free (Chrome Plated)

  • Retrofit onto old valves instead of replacing them
  • Retrofit onto adapters to install a shut-off valve
  • Specs

    –
    Inlet Type:

    Nominal Compression

    Finish:

    Chrome

    Material:

    Brass

    Product Type:

    Supply Stop

    Size:

    3/8" x 1/2"

    Outlet Size:

    1/2"

    Inlet Size:

    3/8"

    Outlet Type:

    OD Compression

    Valve Type:

    Retrofit

    Type:

    1/4 Turn

    Body Pattern:

    Straight

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy