Apply to be a TradeMaster!
Main product image of 1/2" Female Solder x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom

1/2" Female Solder x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)

Brand:
Dahl
SKU:
611-13-31
Rating:
(1)
Q&A:
(0)
1/2" Female Solder x 3/8" OD Compression Angle Stop Valve, Lead Free (Chrome Plated Brass)
Magnifying glass
Hover image to zoom
$17.06 each
BOX UP & SAVE 4%
$392.40 box of 24
$16.35 each
In Stock
In Stock
Get 16 Mon, Nov 23
Order by today, receive Monday
Inlet Type: 
Nominal Sweat
Outlet Type: 
OD Compression
FIPOD Compression
Inlet Size: 
1/2"

This item replaces: 211-13-31

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Nominal Sweat
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Brass

Description

–
1/2" Female Solder x 3/8" OD Comp Angle Supply Stop, Lead Free (Chrome Plated)

Specs

–
Material:

Brass

Finish:

Chrome

Product Type:

Supply Stop

Size:

1/2" x 3/8"

Outlet Size:

3/8"

Inlet Size:

1/2"

Outlet Type:

OD Compression

Inlet Type:

Nominal Sweat

Type:

1/4 Turn

Lead Free:

Yes

Body Pattern:

Angle

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Aqua-Pure AP431, Hot Water Heater Scale Inhibitor System Replacement Cartridge
SKU: AP43111
Aqua-Pure

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality

These are quality valves made in Canada. It appears they were designed for long life and reliability. I manage numerous rental properties and hate having to change out other brand stop valves that aren't very old when a faucet/toilet needs repair. Sure, they cost a few dollars more, but my time is worth more. We should reward the companies and their workers that produce a quality product.
Jim, the AC guy
Dallas TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy