Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Ext. x 3/8" OD Compression Angle Finishing Valve w/ 7/8" OD Deep Bell Escutcheon, Lead Free
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Ext. x 3/8" OD Compression Angle Finishing Valve w/ 7/8" OD Deep Bell Escutcheon, Lead Free

Brand:
Dahl
SKU:
611-PX3LE-31
Rating:
(3)
Q&A:
(0)
1/2" PEX Crimp Ext. x 3/8" OD Compression Angle Finishing Valve w/ 7/8" OD Deep Bell Escutcheon, Lead Free
Magnifying glass
Hover image to zoom
$29.87 each
In Stock
In Stock
Get 30 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
1/2" PEX Crimp Ext. x 3/8" OD Compression Angle Finishing Valve w/ 7/8" OD Deep Bell Escutcheon, Lead Free

  • Installs easily, even on wet pipe
  • For Copper, PEX, F1960 and Iron
  • Deep bell plate conceals pipe and joint at wall to complete the finished look

Specs

–
Inlet Size:

1/2"

Outlet Size:

3/8"

Valve Type:

Angle

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

1/2" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU: PXE050-DZR
Bluefin

Product Reviews

4.67 out of 3 reviews
67% would recommend this product
4.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect solution to a persistent problem.

Works PERFECTLY! Customer loves it. It looks great. You just need to get your crimper close to the wall.
Edoso
New Jersey
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

It was a great faucet and easy to install
Lofty
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great product but price is very height for angle valve .!!!!
John
New york
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy