Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp Ext. x 3/8" OD Compression Straight Finishing Valve w/ 7/8" OD Deep Bell Escutcheon, Lead Free
Magnifying glass
Hover image to zoom

1/2" PEX Crimp Ext. x 3/8" OD Compression Straight Finishing Valve w/ 7/8" OD Deep Bell Escutcheon, Lead Free

Brand:
Dahl
SKU:
511-PX3LE-31
Rating:
(4)
Q&A:
(0)
1/2" PEX Crimp Ext. x 3/8" OD Compression Straight Finishing Valve w/ 7/8" OD Deep Bell Escutcheon, Lead Free
Magnifying glass
Hover image to zoom
$30.24 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
1/2" PEX Crimp Ext. x 3/8" OD Compression Straight Finishing Valve w/ 7/8" OD Deep Bell Escutcheon, Lead Free

  • Installs easily, even on wet pipe
  • For Copper, PEX, F1960 and Iron
  • Deep bell plate conceals pipe and joint at wall to complete the finished look

Specs

–
Outlet Size:

3/8"

Inlet Size:

1/2"

Valve Type:

Straight

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Lead Free:

Yes

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX x 3/8" OD Compression Angle Stop Valve (1/4 Turn) (Lead Free)
SKU: PXASQ050
Bluefin

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great product

I used this product to trim out fixture supply lines to toilets and bathroom sink. I was able to home run my Pex line from manifold block through crawl space to this supply stop with no crimp connections in the crawl space. And it looks very nice. Also having a supply house in Columbus Ohio area I receive my product the next day.
EHR
Lisbon, OHIO
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

a great finish for PEX

Under sinks and toilets
Plumb Bob
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Well made and easy to use
Js
Oh
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for my application

Used these behind a pedestal sink. Looks great - the tall escutcheon hides the PEX crimp, and the valves provide a nice, finished look. Planning to buy a few more to dress up the visible PEX on my watercloset plumbing connections.
Mark
IN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy