Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 3/8" OD Comp x 1/4" OD Comp Dual Shut-Off Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 3/8" OD Comp x 1/4" OD Comp Dual Shut-Off Valve (Lead Free)

Brand:
Dahl
SKU:
EPX3-5000
Rating:
(1)
Q&A:
(0)
1/2" PEX Crimp x 3/8" OD Comp x 1/4" OD Comp Dual Shut-Off Valve (Lead Free)
Magnifying glass
Hover image to zoom
$81.00 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by 6PM, receive Monday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 1/4"
Product Highlight: Material
Chrome Plated Brass

Description

–
Features:
  • The most versatile Dual Shut-off system on the market
  • Dahl 1/4-turn technology trusted by plumbers and contractors since 1984

Specs

–
Size:

1/2" x 3/8" x 1/4"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Branch Size:

1/4"

Branch Type:

OD Compression

Material:

Chrome Plated Brass

Valve Type:

Dual Outlet

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Crimp x 1/2" NPT DZR Brass Drop Ear Elbow (Lead Free)
SKU: PXDE050-DZR
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great quality shut off valve

Looking for a quality valve? Look no further. I love the ease of the 1/4 turn knobs and the "O" ring type seal on the body. Also no pot metal here.
Rick
Seattle. Wa.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy