Apply to be a TradeMaster!
Main product image of 1/2" PEX Crimp x 3/8" OD Comp x  3/8" OD Comp Dual Shut-Off Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" PEX Crimp x 3/8" OD Comp x 3/8" OD Comp Dual Shut-Off Valve (Lead Free)

Brand:
Dahl
SKU:
EPX3-5001
Rating:
(4)
Q&A:
(0)
1/2" PEX Crimp x 3/8" OD Comp x  3/8" OD Comp Dual Shut-Off Valve (Lead Free)
Magnifying glass
Hover image to zoom
$70.50 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
OD Compression
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
1/2" x 3/8" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–
Features:
  • The most versatile Dual Shut-off system on the market
  • Dahl 1/4-turn technology trusted by plumbers and contractors since 1984

Specs

–
Size:

1/2" x 3/8" x 3/8"

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

Branch Size:

3/8"

Branch Type:

OD Compression

Material:

Chrome Plated Brass

Valve Type:

Dual Outlet

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Too pretty to hide under a sink

I've been installing this brand valve extensively for a year. I really like the quarter turn and small lever.
GW
Baltimore MD
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice solid assembly. difficult to mount solid on the wall

nice solid assembly. difficult to mount solid on the wall. nice solid construction. valves can be rotated or location of valves switched to accommodate any requirements. It would be nice if it had some kind of mounting lugs
Dan
Oregon
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Looks good

Sturdy product. Valves easy to turn. Both two sets for kitchen sink (hot: sink and dishwasher; cold: sink and fridge). Also both two hammer arrestors that works well so far.
JontheSwan
Texas
4 years ago
Was this review helpful to you?

Needs more stars

These valves solve my under-sink plumbing clutter in an elegant way. While prepping for a new dishwasher, I realized the jumble of original plumbing was robbing me of space under the sink, so decided on one of these. (I'm using a second one on the cold-water side to provide water to an ice maker.) This ingenious valve system is worth every penny. (I know, sloppy primer work on the drain, lol!)
SkiTom
Three Mile Bay, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy