Apply to be a TradeMaster!
Main product image of Oterra Single Zone 12,000 BTU SEER2 21 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)
Magnifying glass
Hover image to zoom

Oterra Single Zone 12,000 BTU SEER2 21 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)

Brand:
Daikin
SKU:
RXF12BVJU9-FTXF12BVJU9
Rating:
(0)
Q&A:
(0)
Oterra Single Zone 12,000 BTU SEER2 21 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)
Magnifying glass
Hover image to zoom
$2,018.00 each
In Stock
In Stock
Get 815 Mon, Dec 7 - Fri, Dec 11

Lift Gate

–
This product weighs 130 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Cooling Capacity (BTU)
12000 BTUs
Product Highlight: Mount
Wall
Product Highlight: Liquid Line
1/4"
Product Highlight: Voltage
208/230V
Product Highlight: Heating Capacity (BTU)
13500 BTUs
Product Highlight: Refrigerant Type
R-32

Description

–
Note: Line Sets and Communication wire (14/4 stranded) are NOT included and must be purchased separately.

In compliance with the AIM Act of 2020, this product is designed for use with A2L appliances only. This product is NOT to be used in the installation or repair of an R410A appliances.



This product is a mini split package that includes both an indoor unit and outdoor unit.

Indoor Unit Description (FTXF12BVJU9)

Benefits:

  • R-32 Easy, Proven, Efficient, Available
  • Inverter Technology Reduces Energy Cost
  • Uniform Air Circulation
  • Optimal Comfort
  • Quiet Operations
  • Clean and Purified Indoor Air
  • Easy to Clean
  • Worry Free operation

Features:

  • Inverter
  • Power-airflow Dual Flaps
  • Wide Angle Louvers
  • Vericle Auto-Swing (Up and Down)
  • Auto Fan Speed
  • Quiet Operation
  • Auto Defrosting
  • Automatic Operation
  • Programme Dry Function
  • Fan Only Mode
  • Sleep mode
  • R/C with backlight & Signal Receiving Sign
  • Catechin Filter/Green Tea Filter
  • Titanium Apatite Air-Purifying Filter
  • Wipe Clean Flat Panel
  • Auto Restart (after power failure)
  • Self-Diagnosis


Outdoor Unit Description (RXF12BVJU9)

Benefits:

  • Energy Savings
  • Worry Free Operations
  • Long life of equipment
  • R-32 Easy, Prove, Efficient, Available

Features:

  • Inverter Technology
  • Swing Compressor
  • Auto Restart (after power failure)
  • Self Diagnosis
  • Anti-Corrosion Treatment of Outdoor Heat Exchanger
  • Quiet Operations


The AHRI Reference # for this unit is 213895726.


Note: As of January 1, 2023 the US Department of Energy released a new SEER2 standard that provides manufacturers guidance in measuring the efficiency of their HVAC units.


The US Department of Energy divided the country into 3 regions (North, Southeast, and Southwest) and established energy efficient standards for each.



Please check the SEER2 site to ensure efficiency compliance for your region.

Specs

–
Application:

Cooling

Heating

Model:

Oterra

Cooling Capacity (BTU):

12000

Mount:

Wall

Product Type:

Bundle

Phase:

1

Liquid Line:

1/4"

Voltage:

208/230V

Heating Capacity (BTU):

13500

HSPF2:

10.2

Refrigerant Type:

R-32

EER2:

12.5

Energy Star Rated:

Yes

SEER2:

21

Suction Line:

3/8"

Warranty:

12 Year (Parts)

Number of Zones:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Cooling Capacity (BTU)
Product Type
Liquid Line
Voltage
Heating Capacity (BTU)
CURRENT ITEM
Product Image of Oterra Single Zone 12,000 BTU SEER2 21 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)
Oterra Single Zone 12,000 BTU SEER2 21 Ductless Mini Split Air Conditioner and Heat Pump, R-32 (Package)
SKU: RXF12BVJU9-FTXF12BVJU9
12000
Bundle
1/4"
208/230V
13500
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy