Apply to be a TradeMaster!
Main product image of 3/8" Ballcock Supply Nut and Washer
Magnifying glass
Hover image to zoom

3/8" Ballcock Supply Nut and Washer

Brand:
Danco
SKU:
81422
Rating:
(0)
Q&A:
(0)
3/8" Ballcock Supply Nut and Washer
Magnifying glass
Hover image to zoom
$2.43 each
In Stock
In Stock
Get 268 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: OD
1-1/8"
Product Highlight: Length (Inches)
3/8" Length
Product Highlight: Material
Brass
Product Highlight: ID
7/8"

Description

–

Repair your toilet components with the Danco Ballcock Supply Nut and Washer. It is used to secure the water supply line to a toilet ballcock fill valve. Constructed of brass for durability and strength.


Product Features:

  • Durable brass construction
  • Used to secure the water supply line to a toilet ballcock fill valve
  • 7/8" I.D. x 1-1/8" O.D.
  • Easy to install

Specs

–
Product Type:

Washer

OD:

1-1/8"

Length (Inches):

3/8"

Material:

Brass

ID:

7/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy