Apply to be a TradeMaster!
Main product image of Multi-Purpose, E-Z Wedge - Toilet Shim (6 Pack)
Magnifying glass
Hover image to zoom

Multi-Purpose, E-Z Wedge - Toilet Shim (6 Pack)

Brand:
Danco
SKU:
88523
Rating:
(0)
Q&A:
(0)
Multi-Purpose, E-Z Wedge - Toilet Shim (6 Pack)
Magnifying glass
Hover image to zoom
$3.72 each
In Stock
In Stock
Get 17 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Universal
Product Highlight: Material
Plastic

Description

–
Use these Danco Plastic Toilet Shims when your toilet needs stabilizing. These shims feature a ribbed design that will fit under your toilet to help fill in the gaps and help stop the toilet rocking. It is constructed of clear plastic that is easy to use and install.

Features:
  • Plastic construction provides durability and reliability
  • Ribbed design helps stabilize and level an uneven toilet
  • Helps fill any gaps from an uneven toilet
  • 1.935" L x 1.153" W
  • 0.251" high at the thick end and 0.095" at the thin end
  • Includes 6 shims per pack
  • Clear coloring helps hide shims
  • Easy to use and install
Specifications
  • OEM Brand: Universal
  • Application: Toilet
  • Material: Plastic
  • Product Type: Toilet Shims

Specs

–
Product Type:

Toilet Shim

Used With:

Universal

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy