Shop Resideo Sale
Main product image of Perfect Seal Toilet Wax Ring with Bolts
Magnifying glass
Hover image to zoom

Perfect Seal Toilet Wax Ring with Bolts

Brand:
Danco
SKU:
10826X
Rating:
(0)
Q&A:
(0)
Perfect Seal Toilet Wax Ring with Bolts
Magnifying glass
Hover image to zoom
$10.98 each
In Stock
In Stock
Get 36 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Universal

Description

–
Perfect Seal is an innovative new product that takes the guesswork out of toilet installation. Perfect Seal is truly universal and it will work with any toilet installation. It fits any drain size and flange depth. Whether your flange is above the floor or below the floor due to re-tiling, the Perfect Seal guarantees a perfect seal the first time, every time.

The patented seal design combines specially designed rubber gaskets with encapsulated wax to form a seal that is three times stronger than a wax ring without the mess. Unlike wax rings, the Perfect Seal stabilizes toilet bolts and allows the toilet to be repositioned as needed. It accommodates flange heights from 1/2" above the floor to 1-1/2" below the floor and maintains a tight seal when common toilet and floor movement occurs. Depending upon the height of the floor flange and the toilet horn, there may be instances when the toilet may not sit flush to the floor.

In these situations, the black plastic ring that is inside the gray rubber casing of the Perfect Seal can be removed. The removal of this hard plastic ring will allow the Perfect Seal to be fully compressed and the toilet should then sit flush with the floor.

Features:
  • No mess toilet installation: The Perfect Seal encapsulates the wax with rubber delivering a strong seal without the sticky mess
  • Toilet can be re-positioned: Unlike wax rings, perfect seal allows the toilet to be re-positioned as needed
  • Maintains a tight seal: The Perfect Seal maintains a tight seal even when common toilet and floor movements occur
  • Stronger seal than traditional wax rings: The patented seal design delivers a 3 times stronger seal than traditional wax rings
  • Accommodates different floor heights: The Perfect Seal can be used to install your toilet whether it is above the floor or below the floor
  • Perfect seal dimensions: Inner Dimension of adapter is 2-5/8 inch; Inner Dimension of Center of Seal is 2-3/8"
  • Helpful install tip: If the toilet does not sit flush to the floor upon installation, the black plastic ring inside the gray rubber casing can be removed allowing the perfect seal to be fully compressed floor
  • Toilet bolts included: Complete toilet install kit includes (2) stabilizing toilet bolts, washers and nuts
  • Universal design works for the majority of toilet installations
  • Hassle-free installation: With the Perfect Seal, a toilet can be a one person DIY install

Specs

–
Product Type:

Wax Ring

Used With:

Universal

Application:

Toilet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

A-1102-A Rebuild Kit, Closet Exposed- Boxed (3.5 GPF)
SKU: 3301151
Sloan
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy