Apply to be a TradeMaster!
Main product image of 1-1/2" x 6" Plastic Flanged Tailpiece
Magnifying glass
Hover image to zoom

1-1/2" x 6" Plastic Flanged Tailpiece

Brand:
Danco
SKU:
94018
Rating:
(0)
Q&A:
(0)
1-1/2" x 6" Plastic Flanged Tailpiece
Magnifying glass
Hover image to zoom
$2.07 each
In Stock
In Stock
Get 36 Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Universal
Product Highlight: Material
Plastic
Product Highlight: Length (Inches)
6" Length
Product Highlight: OD
1-1/2"

Description

–
The Danco Flanged Tailpiece is designed for use in tubular sink drain applications. It is constructed from durable plastic that will endure the rigors of everyday use. The direct connection makes it easy and quick to install.

Features:
  • Durable plastic construction
  • 1-1/2" diameter with 6" length
  • Fits direct connect tubes
  • Easy to install
  • Includes 1 Flange Tailpiece
Specifications
  • Product Outer Diameter (in.): 1.5"
  • OEM Brand: Universal
  • Application: Drain
  • Material: Plastic
  • Product Type: Flanged Tailpiece

Specs

–
Type:

Flanged Tailpiece

Used With:

Universal

Material:

Plastic

Length (Inches):

6"

OD:

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy