Apply to be a TradeMaster!
Main product image of 1-1/2" O.D. x 8" Dishwasher Tailpiece in White
Magnifying glass
Hover image to zoom

1-1/2" O.D. x 8" Dishwasher Tailpiece in White

Brand:
Danco
SKU:
94023-DANCO
Rating:
(3)
Q&A:
(0)
1-1/2" O.D. x 8" Dishwasher Tailpiece in White
Magnifying glass
Hover image to zoom
$2.15 each
In Stock
In Stock
Get 130 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Length (Inches)
8" Length
Product Highlight: Used With
Universal

Description

–
The Danco Dishwasher Tailpiece is designed for use in tubular sink drain applications. It is constructed from durable plastic that will endure the rigors of everyday use. The direct connection makes it easy and quick to install.

Features:
  • Durable plastic construction
  • 1-1/2" diameter with 8" length
  • Fits direct connect tubes
  • Easy to install
  • Includes 1 Dishwasher Tailpiece

Specs

–
Size:

1-1/2"

Length (Inches):

8"

Used With:

Universal

Product Type:

Dishwasher Tailpiece

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good Price

Good price for a good product
Todd
Antelope, OR
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bad

These tailpieces suck. They Never Want To Thread Onto Basket Strainers Without Cross Threading. I'll Be Trying Out Thw Souix Chief Ones To See If They're Better.
Waterboy
PA
4 years ago
Was this review helpful to you?

good product

better than the product is your service and speedy delivery and price i will be using you guys for all of my plumbing needs.
carl, home owner
new jersey
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy