Shop Resideo Sale
Main product image of 1-1/4" x 6" PVC Slip Joint Tailpiece
Magnifying glass
Hover image to zoom

1-1/4" x 6" PVC Slip Joint Tailpiece

Brand:
Bluefin
SKU:
TPV2B125-6SJ
Rating:
(0)
Q&A:
(0)
1-1/4" x 6" PVC Slip Joint Tailpiece
Magnifying glass
Hover image to zoom
$3.07 each
BOX UP & SAVE 20%
$61.50 box of 25
$2.46 each
In Stock
In Stock
Get 1,217 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Size
1-1/4"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Connection Type
Slip-Joint Connection
Product Highlight: Finish
PVC

Description

–
1-1/4" x 6" Slip Joint Tail Piece One End - White

Specs

–
Type:

Extension Tube

Material:

PVC

Size:

1-1/4"

Length (Inches):

6"

Connection Type:

Slip-Joint

Finish:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Material
Size
Length (Inches)
Connection Type
CURRENT ITEM
Extension Tube
PVC
1-1/4"
6"
Slip-Joint
1-1/4" x 6" PVC Slip Joint Tailpiece, P37020
SKU: P37020
Extension Tube
PVC
1-1/4"
6"
Slip-Joint

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy