Apply to be a TradeMaster!
Main product image of 3/4" Side Mount Angle Thermostatic Radiator Valve
Magnifying glass
Hover image to zoom

3/4" Side Mount Angle Thermostatic Radiator Valve

Brand:
Danfoss
SKU:
013G8018
Rating:
(16)
Q&A:
(5)
3/4" Side Mount Angle Thermostatic Radiator Valve
Magnifying glass
Hover image to zoom
$51.37 each
In Stock
In Stock
Get 33 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Body Pattern
Side Mount Angle
Product Highlight: Connection Type
FNPT x MNPT Union Connection
Product Highlight: Max Pressure (PSI)
10 MAX PSI
Product Highlight: Material
Nickel Plated Valve
Product Highlight: Position
Horizontal

Description

–
RA 2000 Thermostatic radiator valves regulate the flow of hot water or steam through free-standing radiators, baseboards or convectors in hot water and two-pipe low pressure steam systems.

Specs

–
Application:

Low Pressure Steam

Hot Water

Size:

3/4"

Body Pattern:

Side Mount Angle

Connection Type:

FNPT x MNPT Union

Max Pressure (PSI):

10

Material:

Nickel Plated Valve

Position:

Horizontal

Temperature Range (F):

250°F Max

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Body Pattern
Connection Type
CURRENT ITEM
Product Image of 3/4" Side Mount Angle Thermostatic Radiator Valve
3/4" Side Mount Angle Thermostatic Radiator Valve
SKU: 013G8018
(16)
3/4"
Side Mount Angle
FNPT x MNPT Union
3/4"
Side Mount Angle
Threaded

You May Also Need

1-1/4" Side Mount Angle Thermostatic Radiator Valve
SKU: 013G8030
Danfoss

Product Reviews

4.69 out of 16 reviews
100% would recommend this product
4.69
out of 16 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
69%
4 star
31%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 16 reviews

very easy to find the right product

Found this thermostatic valve for a towel warmer / radiator- fit just like the original. Great delivery time!
ALF
Yorktown, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1" TRV

Works great. Be sure to inspect threads before installation. I got a 1" TRV when making up the union it spun on easy a couple threads than it didn't feel right. Took it apart and noticed first entire thread stripped on Nut. Notified supply house and they sent out replacement immediately. Valves look good and working well.
andre
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pricey Investment

Not sure why it's double the cost of the 1". Anyways, they're pretty solid. Worked great to modulate heat in 3 bedrooms. One valve took some effort to get union to stop leaking small drips. Needed to push on radiator and rock it a bit to get seat right.
andre
New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Replacing all valves and operators due to all current valves leaking by.
roger
Madisonville, ky
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great for traditional cast iron radiators

I installed several of these, replacing what are likely 110 year old radiator valves that had long ago frozen open. They've worked great through their first heating season and provided stable temperature control. The clearances were about 1/8" tighter both horizontally and vertically relative to the original valves I replaced, but there was enough play in the pipes to make it work. The side-mount is definitely gives better thermal control if your pipes rise vertically through the floor, unless you buy the right-angle adapter or a valve head with a remote sensor.
Logan B
Seattle, WA
4 years ago
Was this review helpful to you?

I have ten of these

started with eight, now adding two more radiators in the basement. Simple and elegant. I use central zone control for heat regulation.
erlewis
Madison WI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again

Installed with Buderus Panel Radiator. it looks great
Master Tech
Yonkers, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well made easy to install unit

angle pattern keeps the operator away from the radiator heat
tphe
amenia, ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Used these to replace others someone had installed of the wrong type.
brebo
Utah
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No problems so far

Just looks like a good valve that the heating people installed. Got it for use with thermostatic radiator valves. Much better than the decades old valve it replaced.
DC Goog Guy
Washington, DC
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Can this be installed on older one pipe (1 1/4")steam radiators?

Asked by Ed 12 years ago

Add your answer

* Required Field
- Watcher

If all you want is to do is turn the steam on or off, then yes. If you want to use it as an automatically adjusting thermostatic valve, then no.   Here is a page that explains very clearly how a one pipe steam valve needs to work.   http://www.fiainc.com/documents/10-08Canyoureallycontrolaone-pipesteamsystem.pdf   Here is an example of a thermostatic steam valve that should do the job. The reviews and questions listed for it have a lot of good details that will help you further.   http://www.supplyhouse.com/Honeywell-V2043HSL10-1-8-One-Pipe-Steam-Thermostatic-Radiator-valve-includes-air-vent     I hope this has been helpful. Good luck!      

Was this review helpful to you?

Q: do you need to drain the water from the heating system when you install these side mount TRVs

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you will have to drain your system down when installing the valve.

Was this review helpful to you?
- Riethoven

Yes you do or you will have a puddle on your hands! I try and just drain down the system to just below the radiators that I am working on so I do not have to deal with bleeding the air out of the entire system. You can figure out if the water is low enough by just cracking the union fitting where the valve attaches to the radiator and if it drips, you are not low enough.

Was this review helpful to you?

Q: Can these Danfoss thermo valves be installed on the supply and return side? Or must they be on the supply side?

Asked by Peter 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

We recommend that you install them on the supply side.

Was this review helpful to you?

Q: Which direction does the water flow on this valve?

Asked by James 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Water flows from the female thread side to the male thread side on this valve.

Was this review helpful to you?

Q: Does this valve work as is as a thermostat or do I need to purchase another component?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You will also need to purchase the operator.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy