Apply to be a TradeMaster!
Main product image of RA5862 Remote Setpoint & Sensor - Wall Mount
Magnifying glass
Hover image to zoom
RA5862 Remote Setpoint & Sensor - Wall Mount
Magnifying glass
Hover image to zoom
$150.47 each
In Stock
In Stock
Get 297 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
41°F to 86°F
Product Highlight: Mount
Wall
Product Highlight: Used With
RA 2000 Valves

Description

–
RA2000 Thermostatic Operator, Wall Mount with Combined Remote Mounted Sensor and Dial; 6ft Cap. Tube

Specs

–
Capillary Length:

6'

Application:

Accessory

Temperature Range (F):

41°F to 86°F

Sensor Type:

Remote

Mount:

Wall

Used With:

RA 2000 Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
CURRENT ITEM
Product Image of RA5862 Remote Setpoint & Sensor - Wall Mount
RA5862 Remote Setpoint & Sensor - Wall Mount
SKU: 013G8562
(12)
Accessory

You May Also Need

3/4" Straight Thermostatic Radiator Valve
SKU: 013G8020
Danfoss

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Great product keeps it simple

Manual temperature control keeps it simple. No electrical to install, no batteries to replace, nobody can hack into it through the internet. No complaints from residents. Set it and forget it.
Rob
Chicago, IL
28 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works every time!

Installed several of these Danfoss thermostats and valves. No problems, plus the valves can be serviced easily. Sometimes the valves just need a cleaning.
Rob
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My NYC apartment is finally comfortably warm

This thermostat is amazing! I tried another product that didn't work. Supply House has great staff who were able to tell my super what valve was needed for my particular radiator. He got it all connected and now, for the first time, my apartment is a comfortable temperature all day! Cannot rate this highly enough.
Alfie
New York City
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again. have bought several in the past

used on our baseboard heating system.
Rick
pittsburgh, pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Worked as it should. Found it here for half the price of local supplyhouses in my area
Dave
Chicago, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It served it's purpose

It arrived on time and fully intact. It was installed and it works as expected. It was an exact replacement.
E-Dizzle
Walnut Creek
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well.

Easy to install, works well.
Ryan
Glen Rock, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Control We Always Use

We do maintenance for an older community. These are the controls we use always use. They work, easy to install, and look better than others we've tried.
PaulsPlumbing
South Lyon, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fair Pricing, Stellar Service, Product as advertised

This is a standard Danfoss product I replace all the time. Sometimes someone snags the capillary and breaks it or the plastic connecting to the valve breaks. The product shipped was as avertised, not a knockoff. Product arrived promptly. Pricing was competitive. thank you.
rob
New York, New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

You need all three products for this to work, but it does control the temperature in a small bedroom very well.
Occasional Handyman
Washington, DC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Which specifically speaking is the valve which also needs to be purchased with this remote sensor? Similar question was asked, however, that page show many valves..all different types too.

Asked by claueM 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

There are a number of valves that will work with that sensor. It is best to choose the correct valve for your application then choose the sensor kit that works w that specific valve.

Was this review helpful to you?

Q: Is this compatible with 013G0140

Asked by Mike 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it is.

Was this review helpful to you?

Q: is this controller compatible with the Danfoss 013G8018 angle valve body?

Asked by Pablo 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, it is.

Was this review helpful to you?

Q: What other parts would I need to install this. I currently have an angled valve on the radiator.

Asked by A 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

that part is made for a Danfoss valve only

Was this review helpful to you?

Q: I was wondering what the min and max temp settings for this product are? Also, what is the distance that the sensor needs to be mounted at for optimal performance? Thanks C

Asked by Chris 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The temperature range for this product is 45-86 degrees Fahrenheit. The sensor should be about 3-4 feet away at a minimum.

Was this review helpful to you?
- JM Miller

The thermostat's room temperature settings are said to go from 46 deg F up to 82 deg F. These are certainly approximations. Basically, you can set the thermostat so that the air vent is always blocked (the lowest setting) or always open (the highest). Typically, you'll set it in-between, somewhere around "3" on its 5-point range. "Always open" means that your radiator functions as if the RA-2000 were not there. "Always blocked" means your radiator still gets warm when steam comes up, but not hot, because cold air in the radiator cannot escape through the vent, which prevents the radiator from completely filling with new, hot steam. The sensor simply needs to be someplace that samples the air temperature you want for the room as a whole.

Was this review helpful to you?

Q: CAN THIS BE USED FOR A ONE PIPE STEAM SYSTEM. i HAVE RECESSED INWALL CONVETORS WITH UPRIGHT STAEM AIR VALVES. i AM LOOKING TO REGULATE THE HEAT BY CONTROLLING THE AIR VALVE?

Asked by MEHMET 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This item can be used with a one pipe steam system. There is a valve that needs to be used in combination with this item. These valves can be found on our website on the following page: http://www.pexsupply.com/pex/control/category/~category_id=789

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy