The Day Savers – A National Tradesmen Day Contest
Main product image of 440 Ft. (110 Sq Ft.) 240v LX Electric Floor Heating Cable
Magnifying glass
Hover image to zoom

440 Ft. (110 Sq Ft.) 240v LX Electric Floor Heating Cable

Brand:
Danfoss
SKU:
088L3089
Rating:
(0)
Q&A:
(0)
440 Ft. (110 Sq Ft.) 240v LX Electric Floor Heating Cable
Magnifying glass
Hover image to zoom
$647.97 each
Backorder
Backorder
Get it Thu, Sep 24 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Feet)
440' Length
Product Highlight: Voltage
240v
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Amperage
5.5 Amps
Product Highlight: Wattage
1330 Watts

Description

Danfoss LX Electric Floor Heating Cable Systems combine the highest comfort levels with the maximum energy efficiency. Our Electric Floor Heating Cable Systems off er the following features.

Features:
  • Single point connection
  • Twin conductor cable
  • Eliminates EMF's (electromagnetic fi elds)
  • Safety approved for wet locations
  • Flexible installation
  • Durable construction
  • Genuine ten year non-prorated warranty, includes labor and materials

Can be used to heat the following space:
  • 75 Sq ft. at 2" spacing
  • 110 Sq ft. at 3" spacing
  • 145 Sq ft. at 4" spacing

Specs

Length (Feet):

440'

Type:

Heating Cable

Application:

Radiant Heat

Voltage:

240v

Coverage (Sq Ft.):

110

Max Temp (F):

212°F

Amperage:

5.5

Wattage:

1330

Ohms:

43.3

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

LX Power Module with GFCI (15A)
SKU: 088L5135
Danfoss
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy