Apply to be a TradeMaster!
Main product image of 120 Ft. (30 Sq Ft.) 120v LX Electric Floor Heating Cable
Magnifying glass
Hover image to zoom

120 Ft. (30 Sq Ft.) 120v LX Electric Floor Heating Cable

Brand:
Danfoss
SKU:
088L3143
Rating:
(0)
Q&A:
(2)
120 Ft. (30 Sq Ft.) 120v LX Electric Floor Heating Cable
Magnifying glass
Hover image to zoom
$208.04 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
120' Length
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Amperage
3 Amps
Product Highlight: Wattage
360 Watts

Description

–
Danfoss LX Electric Floor Heating Cable Systems combine the highest comfort levels with the maximum energy efficiency. Our Electric Floor Heating Cable Systems off er the following features.

Features:
  • Single point connection
  • Twin conductor cable
  • Eliminates EMF's (electromagnetic fi elds)
  • Safety approved for wet locations
  • Flexible installation
  • Durable construction
  • Genuine ten year non-prorated warranty, includes labor and materials

Can be used to heat the following space:
  • 20 Sq ft. at 2" spacing
  • 30 Sq ft. at 3" spacing
  • 40 Sq ft. at 4" spacing

Specs

–
Length (Feet):

120'

Application:

Radiant Heat

Type:

Heating Cable

Voltage:

120v

Coverage (Sq Ft.):

30

Max Temp (F):

212°F

Amperage:

3

Wattage:

360

Ohms:

40

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Does the LX cable come with the strapping? Thanks-

Asked by T 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No the strapping is not included.

Was this review helpful to you?

Q: The product brochure says it comes with 30Ft of cable strapping. Is that the case?

Asked by NL 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it does.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy