Apply to be a TradeMaster!
Main product image of 35 Sq. Ft. (2' x 17.5') LX Electric Floor Heating Mat (120v)
Magnifying glass
Hover image to zoom

35 Sq. Ft. (2' x 17.5') LX Electric Floor Heating Mat (120v)

Brand:
Danfoss
SKU:
088L3155
Rating:
(0)
Q&A:
(0)
35 Sq. Ft. (2' x 17.5') LX Electric Floor Heating Mat (120v)
Magnifying glass
Hover image to zoom
$523.98 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
175' Length
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Amperage
3.5 Amps
Product Highlight: Wattage
420 Watts

Description

–
Danfoss LX Electric Floor Heating System is an affordable luxury that brings warmth to life. It's a proven technology that is safe, reliable, and energy efficient. The unique adhesive system saves 70% on installation time!
  • Pre-applied heating cable means even heat every time
  • Dual-adhesive backing, no fastening required
  • Single point connection
  • Twin conductor cable
  • Eliminates EMF's (electromagnetic fields)
  • Customize mat on the job site
  • Minimal thickness-only adds 3/16" height to the floor
  • Safety approved for wet locations
  • Even heat every time
  • No fastening required
  • Genuine ten year non-prorated warranty, includes labor and materials

Specs

–
Length (Feet):

175'

Type:

Electric Radiant Mat

Application:

Radiant Heat

Voltage:

120v

Max Temp (F):

212°F

Coverage (Sq Ft.):

35

Amperage:

3.5

Wattage:

420

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

LX Power Module with GFCI (15A)
SKU: 088L5135
Danfoss
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy