Apply to be a TradeMaster!
Main product image of 50 Sq. Ft. (2' x 25') LX Electric Floor Heating Mat (240v)
Magnifying glass
Hover image to zoom

50 Sq. Ft. (2' x 25') LX Electric Floor Heating Mat (240v)

Brand:
Danfoss
SKU:
088L3177
Rating:
(0)
Q&A:
(1)
50 Sq. Ft. (2' x 25') LX Electric Floor Heating Mat (240v)
Magnifying glass
Hover image to zoom
$644.41 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Voltage
240v
Product Highlight: Max Temp (F)
212°F Max Temp
Product Highlight: Amperage
2.5 Amps
Product Highlight: Wattage
600 Watts

Description

–
Danfoss LX Electric Floor Heating System is an affordable luxury that brings warmth to life. It's a proven technology that is safe, reliable, and energy efficient. The unique adhesive system saves 70% on installation time!
  • Pre-applied heating cable means even heat every time
  • Dual-adhesive backing, no fastening required
  • Single point connection
  • Twin conductor cable
  • Eliminates EMF's (electromagnetic fields)
  • Customize mat on the job site
  • Minimal thickness-only adds 3/16" height to the floor
  • Safety approved for wet locations
  • Even heat every time
  • No fastening required
  • Genuine ten year non-prorated warranty, includes labor and materials

Specs

–
Length (Feet):

25'

Voltage:

240v

Type:

Electric Radiant Mat

Application:

Radiant Heat

Coverage (Sq Ft.):

50

Max Temp (F):

212°F

Amperage:

2.5

Wattage:

600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

LX Programmable Thermostat with Floor Sensor (40°F - 104°F)
SKU: 088L5130
Danfoss

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Id like to use 2 145 square foot mats on 1 thermostat. Is this OK

Asked by paul 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Each mat draws about 7.3 amps. As long as the thermostat you are using can handle 14.6 amps then you should be fine with controlling both off the same thermostat.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy