Apply to be a TradeMaster!
Main product image of 90 Ft. (35 Sq Ft.) 240v TX FH Electric Floor Heating Cable
Magnifying glass
Hover image to zoom

90 Ft. (35 Sq Ft.) 240v TX FH Electric Floor Heating Cable

Brand:
Danfoss
SKU:
088L3701
Rating:
(0)
Q&A:
(0)
90 Ft. (35 Sq Ft.) 240v TX FH Electric Floor Heating Cable
Magnifying glass
Hover image to zoom
$314.01 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
90' Length
Product Highlight: Voltage
240v
Product Highlight: Max Temp (F)
220°F Max Temp
Product Highlight: Amperage
2.1 Amps
Product Highlight: Wattage
515 Watts

Description

–
Danfoss TX-FH Cables are a thick floor heating solution. Thick cables have a larger diameter than the Danfoss LX Floor heating cables, allowing them to be lower in cost, higher in heat output and more durable. They are installed in mud beds below the flooring material and are most often used in new construction where overall material cost is a primary concern.

Features:
  • Extremely durable
  • High output means less cable required
  • Single point connection
  • Twin conductor cable
  • Eliminates EMF?s (electromagnetic fields)
  • Safety approved for wet locations
  • Genuine ten year non-prorated warranty, includes labor and material

Can be used to heat the following space:
  • 30 Sq ft. at 4" spacing
  • 35 Sq ft. at 5" spacing
  • 45 Sq ft. at 6" spacing

Specs

–
Length (Feet):

90'

Voltage:

240v

Type:

Heating Cable

Application:

Radiant Heat

Max Temp (F):

220°F

Coverage (Sq Ft.):

35

Amperage:

2.1

Wattage:

515

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

LX205T Wifi Touch Screen Programmable Thermostat (41°F - 104°F)
SKU: 088L5140
Danfoss
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy