Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets use at least 20% less water than the industry standard-saving you money without compromising performance.
| Application: | Residential |
|---|---|
| Handle Style: | Lever |
| Max Deck Thickness: | 2.25" |
| Number of Holes: | 3 |
| Approvals: | ADA / ICC A117.1 ASME A112.18.1 / CSA B125.1 NSF/ANSI 61 Lead Free WaterSense |
| Finish: | Matte Black |
| Series: | Trinsic |
| Faucet Configuration: | Centerset |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Number of Handles: | 2 |
| ADA: | Yes |
| Connection Type: | Compression |
| Valve Type: | Ceramic Disc |
| Warranty: | Limited Lifetime |
| Connection Size: | 3/8" |
| Type: | Manual |
| Finish Family: | Matte Black |
| Flow Rate (GPM): | 1.2 |
| Drain Type: | Push Pop-Up / Clicker |