Apply to be a TradeMaster!
Main product image of Trinsic 2 Handle Centerset Bathroom Faucet (Stainless), 2559-SSMPU-DST
Magnifying glass
Hover image to zoom

Trinsic 2 Handle Centerset Bathroom Faucet (Stainless), 2559-SSMPU-DST

Brand:
Delta
SKU:
2559-SSMPU-DST
Rating:
(0)
Q&A:
(0)
Trinsic 2 Handle Centerset Bathroom Faucet (Stainless), 2559-SSMPU-DST
Magnifying glass
Hover image to zoom
$269.00 each
In Stock
In Stock
Get 9 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Connection Type
Compression Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 3-hole 4 in. installations
  • Includes matching finish metal push pop-up drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout

Specs

–
Series:

Trinsic

Approvals:

Lead Free

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

WaterSense

NSF/ANSI 61

Finish:

Stainless Steel

Connection Type:

Compression

Handle Style:

Lever

Flow Rate (GPM):

1.2

Application:

Residential

Installation Type:

Deck Mount

Drain Type:

Push Pop-Up / Clicker

ADA:

Yes

Type:

Manual

Finish Family:

Stainless Steel

Number of Holes:

3

Number of Handles:

2

Valve Type:

Ceramic Disc

Warranty:

Limited Lifetime

Faucet Configuration:

Centerset

Max Deck Thickness:

2.25"

Product Type:

Bathroom Faucet

Connection Size:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy