Apply to be a TradeMaster!
Main product image of Trinsic 2 Handle Centerset Bathroom Faucet (Venetian Bronze), 2559-RBMPU-DST
Magnifying glass
Hover image to zoom

Trinsic 2 Handle Centerset Bathroom Faucet (Venetian Bronze), 2559-RBMPU-DST

Brand:
Delta
SKU:
2559-RBMPU-DST
Rating:
(0)
Q&A:
(0)
Trinsic 2 Handle Centerset Bathroom Faucet (Venetian Bronze), 2559-RBMPU-DST
Magnifying glass
Hover image to zoom
$309.00 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Venetian Bronze
Product Highlight: Installation Type
Centerset

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets use at least 20% less water than the industry standard saving you money without compromising performance.

Features:
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 3-hole 4" installations
  • Includes matching finish metal push pop-up drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout

Specs

–
Flow Rate:

1.2 GPM

Type:

Manual

Material:

Brass

Handle Style:

Lever

Number of Handles:

2

Finish:

Venetian Bronze

Installation Type:

Centerset

Flow Rate (GPM):

1.2

Number of Holes:

3

Faucet Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy