Apply to be a TradeMaster!
Main product image of Trinsic 2 Handle Centerset Bathroom Faucet (Champagne Bronze), 2559-CZMPU-DST
Magnifying glass
Hover image to zoom

Trinsic 2 Handle Centerset Bathroom Faucet (Champagne Bronze), 2559-CZMPU-DST

Brand:
Delta
SKU:
2559-CZMPU-DST
Rating:
(0)
Q&A:
(0)
Trinsic 2 Handle Centerset Bathroom Faucet (Champagne Bronze), 2559-CZMPU-DST
Magnifying glass
Hover image to zoom
$309.00 each
In Stock
In Stock
Get 16 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Champagne Bronze
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 3-hole 4 in. installations
  • Includes matching finish metal push pop-up drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout

Specs

–
Warranty:

Limited Lifetime

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

Faucet Configuration:

Centerset

Max Deck Thickness:

2.25"

Application:

Residential

Handle Style:

Lever

Connection Type:

Compression

Finish Family:

Bronze

ADA:

Yes

Number of Handles:

2

Product Type:

Bathroom Faucet

Drain Type:

Push Pop-Up / Clicker

Flow Rate (GPM):

1.2

Valve Type:

Ceramic Disc

Finish:

Champagne Bronze

Number of Holes:

3

Series:

Trinsic

Connection Size:

3/8"

Installation Type:

Deck Mount

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy