Apply to be a TradeMaster!
Main product image of Trinsic 2 Handle Centerset Bathroom Faucet (Chrome), 2559-MPU-DST
Magnifying glass
Hover image to zoom

Trinsic 2 Handle Centerset Bathroom Faucet (Chrome), 2559-MPU-DST

Brand:
Delta
SKU:
2559-MPU-DST
Rating:
(0)
Q&A:
(0)
Trinsic 2 Handle Centerset Bathroom Faucet (Chrome), 2559-MPU-DST
Magnifying glass
Hover image to zoom
$194.90 each
In Stock
In Stock
Get 14 Tue, Nov 24
Order by today, receive Tuesday

MANUALS (3)

Product Overview
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection

Description

–
Inspired by the sleek elegance of modern European design, the Trinsic Bath Collection completes the look of any contemporary bath, from classic to rustic. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets use at least 20% less water than the industry standard-saving you money without compromising performance.

  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Fits 3-hole 4 in. installations
  • Includes matching finish metal push pop-up drain assembly
  • ADA compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout

Specs

–
Series:

Trinsic

Installation Type:

Deck Mount

Connection Size:

3/8"

Product Type:

Bathroom Faucet

Finish:

Chrome

Warranty:

Limited Lifetime

Approvals:

NSF/ANSI 61

ADA / ICC A117.1

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

Handle Style:

Lever

Finish Family:

Chrome

ADA:

Yes

Application:

Residential

Faucet Configuration:

Centerset

Type:

Manual

Valve Type:

Ceramic Disc

Max Deck Thickness:

2.25"

Connection Type:

Compression

Drain Type:

Push Pop-Up / Clicker

Flow Rate (GPM):

1.2

Number of Holes:

3

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy