Apply to be a TradeMaster!
Main product image of Foundations Monitor 13 Series Shower Only Faucet Trim Kit (Stainless Steel), BT13210-SS
Magnifying glass
Hover image to zoom

Foundations Monitor 13 Series Shower Only Faucet Trim Kit (Stainless Steel), BT13210-SS

Brand:
Delta
SKU:
BT13210-SS
Rating:
(2)
Q&A:
(0)
Foundations Monitor 13 Series Shower Only Faucet Trim Kit (Stainless Steel), BT13210-SS
Magnifying glass
Hover image to zoom
$68.90 each
In Stock
In Stock
Get 16 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Material
Stainless Steel

Description

–
Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.

Features:
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Complete unit includes trim and MultiChoice Universal Valve with rough-in
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Specs

–
Finish:

Stainless Steel

Series:

Foundations

Type:

Trim Kit

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MultiChoice Rough-In Valve Body w/ Universal Prefab PEX Crimp, Shower Only, R10000-PFS-PX
SKU: R10000-PFS-PX
Delta

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy this product again

product is as presented, perfect fit, easy installation and looks great
Onefixer
Carbondale Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Another easy purchase, thanks Supply House

In stock, quick shipping, easy install.
RickNH
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy