Apply to be a TradeMaster!
Main product image of 3/8" x 1-9/16" Steel Drop-in Flanged (Lipped) Anchor (Pack of 50)
Magnifying glass
Hover image to zoom

3/8" x 1-9/16" Steel Drop-in Flanged (Lipped) Anchor (Pack of 50)

Brand:
Dewalt
SKU:
06326-PWR
Rating:
(0)
Q&A:
(0)
3/8" x 1-9/16" Steel Drop-in Flanged (Lipped) Anchor (Pack of 50)
Magnifying glass
Hover image to zoom
$18.40 each
In Stock
In Stock
Get 12 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
3/8" x 1-9/16"
Product Highlight: Length (Inches)
1-9/16" Length
Product Highlight: Finish
Zinc Plated

Description

–
INTERNALLY THREADED EXPANSION ANCHOR

The Steel Dropin is an all-steel, machine bolt anchor available in carbon steel and two types of stainless steel. It can be used in solid concrete, including lightweight concrete and concrete-filled steel deck members. The anchors can also be considered for hard stone and solid block base materials. A coil thread version for forming applications is also available.

Features
  • Internally threaded anchor for easy bolt removability and service work
  • Flanged (lipped) version installs flush for easy inspection and standard embedment
  • Smooth wall dropin can be installed flush mounted or below the base material surface (optionally available with a knurled body)
  • Coil thread version accepts coil rod and typically used for concrete formwork applications

Specs

–
Finish:

Zinc Plated

Material:

Steel

Length (Inches):

1-9/16"

Size:

3/8" x 1-9/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy