Apply to be a TradeMaster!
Main product image of 1/4" x 6" Universal Extension
Magnifying glass
Hover image to zoom

1/4" x 6" Universal Extension

SKU:
DXT1010
Rating:
(0)
Q&A:
(0)
1/4" x 6" Universal Extension
Magnifying glass
Hover image to zoom
$10.47 each
In Stock
In Stock
Get 29 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
6" Length

Description

–
Diablo’s Universal Extensions provide access in hard to reach areas by extending the length of your power tool accessory. A quick-change feature that requires no additional tools allows users to switch between accessories with no down time. This range of extensions is Impact Strong™ for increased shank stability and durability in cordless and corded impact and drill drivers.

Product Features
  • Extend reach in hard to access areas
  • Impact Strong™ increases shank stability and durability
  • Effortlessly switch between accessories and sizes
  • No tools required
  • Maximum performance in cordless and corded impact and drill drivers
Product Specifications
  • Length: 6"
  • Shank: 1/4" Hex

Specs

–
Product Type:

Extension

Size:

1/4"

Length (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy