Apply to be a TradeMaster!
Main product image of 5DDD Series 10" Roof Mount Direct Drive Downblast Fan
Magnifying glass
Hover image to zoom
5DDD Series 10" Roof Mount Direct Drive Downblast Fan
Magnifying glass
Hover image to zoom
$646.64 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1150 RPM
Product Highlight: Amperage
1.7 Amps
Product Highlight: Horse Power
1/20 HP
Product Highlight: Voltage
120v

Description

–
Direct-drive downblast ventilators are designed for use where steady exhaust ventilation is needed under low to moderate static pressure conditions.

Agency Listing
  • All ventilators are UL Standard 705 listed
  • Ventilators are CSA listed according to Standard C22.2 No. 113-M1984 (Fans & Ventilators)

Features and Specifications
  • Downblast discharge design exhausts foul air from industrial and commercial buildings
  • Ventilators can be mounted on the roof or wall
  • Durable spun aluminum construction with steel support braces
  • Backward inclined aluminum fan wheel
  • Externally cooled motor compartment
  • Motor located out of discharge airstream
  • Motors are 115V or 115/230V, 60 Hz, ball bearing motors with Class B insulation
  • PSC motors included in standard design (shaded pole motor style used for 8" models)
  • One-piece removable exhaust hood
  • Inlet temperatures up to 170°F
  • Built-in bird screen to protect discharge and ensure safe, obstruction-free operation
  • Motor and wheel are easily detachable without removing ventilator from curb
  • Junction box mounted in motor compartment
  • Windband rolled bead for added strength and easy maneuverability
  • Welded curb cap corners eliminate water entry into ducts or building
  • All units are speed controllable

Accessories (available separately)
  • For more information, see Power Roof Ventilator Accessories
  • Speed controllers
  • Backdraft dampers
  • NEMA 1, NEMA 3R and NEMA 4 disconnect switches
  • Fixed mounting curbs

Specs

–
Product Type:

Fan

Fan Diameter:

10"

RPM:

1150

Amperage:

1.7

Horse Power:

1/20

Phase:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Roof Mount Damper (12" x 12")
SKU: 5ACC12RD
Fantech

Product Reviews

4.5 out of 4 reviews
100% would recommend this product
4.5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
25%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

works very good

Workds very good, I would buy again for other projects
Jed
Orlando, FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

well made

I have not installed. Shipping time is excellent.
doyle
Zellwood Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product for my needs

This was a near perfect replacement for the exhaust fan I needed. The blower was easy to install and works great!
Matt
Gurnee, IL
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Open box even if box doesn't show damage.

The box looked okay, but when I opened the box 2 days later the fan was damaged. It operated fine, but cosmetic wise it didn't look good, so had to give the customer a discount cutting my profit.
Blue02
Topeka,KS
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy